Zinc Plated Square Channel Washer
Figure 7835 Zinc Plated Square Channel Washer
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100 Pallet: 12500-
Pick Up: 73 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1-5/8 in square
- Carbon steel
- For 3/8 in, 1/2 in, 5/8 in or 3/4 in bolt sizes
- Single hole
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- Figure 7835
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Product Type:
- Flat Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- UL Listed:
- No
- Width:
- 1-5/8 in