Green Carbon Steel Plain Washer
Figure 7836 Green Carbon Steel Plain Washer
Frequently Purchased Together
Product Details
Product Details
- 1 5/8 in square
- Notched
- Carbon steel
Specifications
- Coating:
- Green
- Collection:
- Figure 7836
- Diameter - Inside 1:
- 3/8 in
- Length:
- 1-63/100 in
- Material:
- Carbon Steel
- Product Type:
- Notched Square Washer
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square