This product requires certification to purchase.

3-7/8 x 3-3/4 in. 4 Hole 304 Stainless Steel Corner Angle Fitting

You last purchased this on
 
FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole 304 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S44
  • Item #7948839
  • Manufacturer Part #L13 0000S4
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7841 3-7/8 x 3-3/4 in. 4 Hole 304 Stainless Steel Corner Angle Fitting

  • Fast #
  • Part #FNW7841S44
  • Item #7948839
  • Manufacturer Part #L13 0000S4
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Figure 7841
Height:
3-3/4 in
Length:
3-7/8 in
Material:
Stainless Steel
Material Type:
304
UL Listed:
No
Weight:
0.76 lb