This product requires certification to purchase.

3-1/4 in. Electro-galvanized Steel Hinged Fluorescent Fixture Hanger

You last purchased this on
 
FNW®

Figure 7849 3-1/4 in. Electro-galvanized Steel Hinged Fluorescent Fixture Hanger

  • Fast #
  • Part #FNW784911Z
  • Item #7948831
  • Manufacturer Part #EF110000EG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7849 3-1/4 in. Electro-galvanized Steel Hinged Fluorescent Fixture Hanger

  • Fast #
  • Part #FNW784911Z
  • Item #7948831
  • Manufacturer Part #EF110000EG
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7849
FM Approved:
No
Fits Pipe Size:
3-1/4 in
Height:
5-1/8 in
Material:
Steel
Product Type:
Hanger
UL Listed:
No
Width:
1-1/2 in
Work Load Limit:
120 lb