3-1/2 in. 2 Hole 304 Stainless Steel Square Single Channel Post Base
Figure 7850 3-1/2 in. 2 Hole 304 Stainless Steel Square Single Channel Post Base
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7850
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.79 lb
- Width:
- 4 in