3-1/2 in. 2 Hole 304 Stainless Steel Single Channel Post Base
Figure 7851 3-1/2 in. 2 Hole 304 Stainless Steel Single Channel Post Base
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-240
- Collection:
- Figure 7851
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Single
- UL Listed:
- No
- Width:
- 4 in