This product requires certification to purchase.

3-1/2 in. 2 Hole Hot Dipped Galvanized Single Channel Post Base

You last purchased this on
 
FNW®

Figure 7851 3-1/2 in. 2 Hole Hot Dipped Galvanized Single Channel Post Base

  • Fast #
  • Part #FNW7851G
  • Item #7948917
  • Manufacturer Part #P11 0000G
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7851 3-1/2 in. 2 Hole Hot Dipped Galvanized Single Channel Post Base

  • Fast #
  • Part #FNW7851G
  • Item #7948917
  • Manufacturer Part #P11 0000G
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-123, ASTM A-153
Coating:
Green
Collection:
Figure 7851
Height:
3-1/2 in
Length:
6 in
Product Type:
Single
UL Listed:
No
Width:
4 in