3-1/2 in. 4 Hole Epoxy Single Channel Post Base
Figure 7852 3-1/2 in. 4 Hole Epoxy Single Channel Post Base
Product Details
Product Details
Documents
Specifications
- Coating:
- Epoxy
- Collection:
- Figure 7852
- Height:
- 3-1/2 in
- Length:
- 6 in
- Product Type:
- Single
- UL Listed:
- No
- Width:
- 6 in