18 in. Hot Dipped Galvanized Carbon Steel Strut Post Base
Figure 7855 18 in. Hot Dipped Galvanized Carbon Steel Strut Post Base
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B, ASTM A-1011-00 SS Grade 33, ASTM A-123, ASTM A-153
- Coating:
- Hot Dipped Galvanized
- Collection:
- Figure 7855
- Height:
- 6-1/8 in
- Length:
- 18 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Width:
- 2 in