This product requires certification to purchase.

3/8 in. Electrogalvanized Side Beam Bracket

You last purchased this on
 
FNW®

Figure 7869 3/8 in. Electrogalvanized Side Beam Bracket

Brand image
You last purchased this on
 
FNW®

Figure 7869 3/8 in. Electrogalvanized Side Beam Bracket

  • Fast #
  • Part #FNW7869Z0037
  • Item #11697404
  • Manufacturer Part #SBB 0037EG
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 3/8" & 1/2"
  • Intended to be fastened to a joist or wall to support threaded rod
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
Application:
Strut Channel
Coating:
Electro-Galvanized
Collection:
Figure 7869
End Connection 1:
Socket
End Connections:
Socket
Height:
2 in
Length:
2 in
Material:
Carbon Steel
Product Type:
Strut Accessory
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
Thickness:
1/4 in
Width:
2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing