This product requires certification to purchase.

3/8 in. Plain Side Beam Bracket

You last purchased this on
 
FNW®

Figure 7869 3/8 in. Plain Side Beam Bracket

Brand image
You last purchased this on
 
FNW®

Figure 7869 3/8 in. Plain Side Beam Bracket

  • Fast #
  • Part #FNW7869P0037
  • Item #11697402
  • Manufacturer Part #SBB 0037PL
3.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in 3/8" & 1/2"
  • Intended to be fastened to a joist or wall to support threaded rod
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
Application:
Strut Channel
Coating:
Plain
Collection:
Figure 7869
End Connection 1:
Socket
End Connections:
Socket
Height:
2 in
Length:
2 in
Material:
Carbon Steel
Product Type:
Strut Accessory
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
Thickness:
1/4 in
Width:
2 in



Customers Also Bought
1–6 of 18 items
Part #FNW7869Z0037
Item #11697404
5 out of 5 Customer Rating
Requires Certification
Part #FNW781830Z0037
Item #7948822
4.7 out of 5 Customer Rating
Requires Certification
Part #FNW7823Z0037
Item #8330116
4.9 out of 5 Customer Rating
Requires Certification
Part #FNW789570Z0037
Item #7948935
3.2 out of 5 Customer Rating
Requires Certification
Part #FNW7011Z0250
Item #8017639
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW7207UZC
Item #7927502
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW7869Z0037
Item #11697404
5 out of 5 Customer Rating
Requires Certification
Part #FNW7206UZC
Item #7645603
4.8 out of 5 Customer Rating
Requires Certification
Part #FNW7205PF
Item #5026014
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW7208UPC
Item #10031946
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW7203ZC
Item #487904
5 out of 5 Customer Rating
Requires Certification
Part #FNW7201PC
Item #487890
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing