This product requires certification to purchase.

0.75 in. 16 ga Electrogalvanized Steel Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7871 0.75 in. 16 ga Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7871HZ0075
  • Item #7948921
  • Manufacturer Part #SCH 0075EG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7871 0.75 in. 16 ga Electrogalvanized Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7871HZ0075
  • Item #7948921
  • Manufacturer Part #SCH 0075EG
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2 in to 2 in sizes
  • For connecting EMT to strut
  • 400 to 800 lbs load capacities
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7871
EMT Size:
0.75
Gauge (metal):
16 ga
Material:
Steel
Rigid Conduit Size:
1/2 in
Thickness:
1.5 in
UL Listed:
No
Work Load Limit:
400 lb