This product requires certification to purchase.

2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7871 2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

  • Fast #
  • Part #FNW7871Y0200
  • Item #7948623
  • Manufacturer Part #SCE0200YC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7871 2 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

  • Fast #
  • Part #FNW7871Y0200
  • Item #7948623
  • Manufacturer Part #SCE0200YC
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/2 in to 2 in sizes
  • For connecting EMT to strut
  • 400 to 800 lbs. load capacities
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7871
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EMT Size:
2
UL Listed:
No
Work Load Limit:
800 lb