10 in. OD Electrogalvanized Strut Clamp with Hardware
Figure 7872 10 in. OD Electrogalvanized Strut Clamp with Hardware
Product Details
Product Details
- 1/4 in to 8-1/2 in sizes
- For connecting pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Electrogalvanized
- Collection:
- Figure 7872
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 10 in
- Material:
- Carbon Steel
- UL Listed:
- No
- Work Load Limit:
- 1000 lb