This product requires certification to purchase.

8-1/4 in. Electroplated Zinc Steel Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7872 8-1/4 in. Electroplated Zinc Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7872Z0825
  • Item #7948728
  • Manufacturer Part #SCO 0825EG
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7872 8-1/4 in. Electroplated Zinc Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7872Z0825
  • Item #7948728
  • Manufacturer Part #SCO 0825EG
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1/4 in to 8-1/2 in sizes
  • For connecting pipe to strut
  • 400 to 1000 lbs. load capacities
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electroplated Zinc
Collection:
Figure 7872
Fits Pipe Size:
8-1/4 in
Material:
Steel
UL Listed:
No
Work Load Limit:
1000 lb