4 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Figure 7873 4 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp
Product Details
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-633 SC3 Type I
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7873
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Fits Pipe Size:
- 4 in
- Material:
- Zinc
- UL Listed:
- No
- Work Load Limit:
- 1000 lb