This product requires certification to purchase.

6 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7873 6 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

  • Fast #
  • Part #FNW7873Y0600
  • Item #7948881
  • Manufacturer Part #SCR 0600YC
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7873 6 in. Yellow Zinc Dichromate Metal Strut Pipe Clamp

  • Fast #
  • Part #FNW7873Y0600
  • Item #7948881
  • Manufacturer Part #SCR 0600YC
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3/8 in to 12 in sizes
  • For connecting rigid pipe to strut
  • 400 to 1000 lbs. load capacities
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7873
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fits Pipe Size:
6 in
Material:
Zinc
UL Listed:
No
Work Load Limit:
1000 lb