9/16 - 3/4 in. Hammer On Flange Clip with 1/4 in. Rod Hanger
Figure 7882 9/16 - 3/4 in. Hammer On Flange Clip with 1/4 in. Rod Hanger
Product Details
Product Details
Documents
Specifications
- Collection:
- Figure 7882
- FM Approved:
- No
- Fits Pipe Size:
- 9/16 in - 3/4 in
- Product Type:
- Flange Clip
- Rod Size (in):
- 1/4 in
- UL Listed:
- No