This product requires certification to purchase.

5/16 - 1/2 in. Hammer On Flange Clip with 3/8 in. Rod Hanger

You last purchased this on
 
FNW®

Figure 7883 5/16 - 1/2 in. Hammer On Flange Clip with 3/8 in. Rod Hanger

  • Fast #
  • Part #FNW7883P8
  • Item #7948788
  • Manufacturer Part #FS58RT6T
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7883 5/16 - 1/2 in. Hammer On Flange Clip with 3/8 in. Rod Hanger

  • Fast #
  • Part #FNW7883P8
  • Item #7948788
  • Manufacturer Part #FS58RT6T
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Figure 7883
FM Approved:
No
Fits Pipe Size:
5/16 in - 1/2 in
Product Type:
Flange Clip
Rod Size (in):
3/8 in
UL Listed:
No