1-3/8 in. Insulation Coupling for 1/2 in. Wall Thickness
Figure 7897 1-3/8 in. Insulation Coupling for 1/2 in. Wall Thickness
Package Quantity Info:
Each: 1 Case: 20 Pallet: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with elastomeric insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- 3/8" to 2-1/8"
Specifications
- Collection:
- Figure 7897
- Fits Pipe Size:
- 1-3/8 in
- Insulation Thickness:
- 1/2 in
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 1/2 in
- UL Listed:
- No