This product requires certification to purchase.

1/4 x 3/8 in. Elastomer Clamp Insulation

You last purchased this on
 
FNW®

Figure 7897 1/4 x 3/8 in. Elastomer Clamp Insulation

  • Fast #
  • Part #FNW7897C0025
  • Item #7267092
  • Manufacturer Part #723025
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7897 1/4 x 3/8 in. Elastomer Clamp Insulation

  • Fast #
  • Part #FNW7897C0025
  • Item #7267092
  • Manufacturer Part #723025
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • Requires Certification

Specifications

Collection:
Figure 7897
Fits Pipe Size:
1/4 in
Length:
2 in
Material:
Plastic
Material Type:
Elastomer
Thickness:
3/8 in
UL Listed:
No