This product requires certification to purchase.

1/2 in. Insulation Coupling for 1-1/2 in. Wall Thickness

You last purchased this on
 
FNW®

Figure 7897 1/2 in. Insulation Coupling for 1-1/2 in. Wall Thickness

  • Fast #
  • Part #FNW7897J0050
  • Item #7267057
  • Manufacturer Part #729050
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7897 1/2 in. Insulation Coupling for 1-1/2 in. Wall Thickness

  • Fast #
  • Part #FNW7897J0050
  • Item #7267057
  • Manufacturer Part #729050
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • Requires Certification

Specifications

Collection:
Figure 7897
Fits Pipe Size:
1/2 in
Insulation Thickness:
1-1/2 in
Length:
2 in
Material:
Plastic
Material Type:
Elastomer
Thickness:
1-1/2 in
UL Listed:
No