1-1/8 x 2 in. Fiberglass Clamp Insulation
Figure 7899 1-1/8 x 2 in. Fiberglass Clamp Insulation
Product Details
Product Details
- 7/8 in to 1-1/8 in
- For use with fiberglass insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
Specifications
- Collection:
- Figure 7899
- Fits Pipe Size:
- 1-1/8 in
- Material:
- Fiberglass
- Thickness:
- 2 in
- UL Listed:
- No