2-1/8 in. Insulated Strut Pipe Clamp
Figure 7899 2-1/8 in. Insulated Strut Pipe Clamp
Frequently Purchased Together
Product Details
- For use with fiberglass insulation
- Three times faster installation of fiberglass insulation than traditional methods
- Available in 304 and 316 stainless steel
- UL Classified 2043 (25/50) for use in plenums and air handling systems
Specifications
- Coating:
- Insulated
- Collection:
- Figure 7899
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Strut Mount
- MA Approved:
- No
- Material:
- Fiberglass
- NSF Certified:
- No
- Temperature Range:
- -60 to 225 Deg F
- Thickness:
- 2 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.23 lb
- Width:
- 6-87/100 in