2-5/8 in. Fiberglass Insulation Coupling for 1 in. Wall Thickness
Figure 7899 2-5/8 in. Fiberglass Insulation Coupling for 1 in. Wall Thickness
Package Quantity Info:
Each: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 7/8 in to 1-1/8 in
- For use with fiberglass insulation
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
Specifications
- Collection:
- Figure 7899
- Fits Pipe Size:
- 2-5/8 in
- Insulation Thickness:
- 1 in
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No