This product requires certification to purchase.

1-5/8 in. Fiberglass Insulation Coupling for 2 in. Wall Thickness

You last purchased this on
 
FNW®

Figure 7899 1-5/8 in. Fiberglass Insulation Coupling for 2 in. Wall Thickness

  • Fast #
  • Part #FNW7899K0162
  • Item #7267049
  • Manufacturer Part #922162
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7899 1-5/8 in. Fiberglass Insulation Coupling for 2 in. Wall Thickness

  • Fast #
  • Part #FNW7899K0162
  • Item #7267049
  • Manufacturer Part #922162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • 7/8 in to 1-1/8 in
  • For use with fiberglass insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification

Specifications

Collection:
Figure 7899
Fits Pipe Size:
1-5/8 in
Insulation Thickness:
2 in
Material:
Fiberglass
Thickness:
2 in
UL Listed:
No