50mm Fiberglass Clamp Insulation Coupling for Metric Pipe and 1 in. Wall Thickness
Figure 7899MM 50mm Fiberglass Clamp Insulation Coupling for Metric Pipe and 1 in. Wall Thickness
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 25mm to 90mm Sizes
- Thermoplastic elastomer cushion
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
- For connecting tubing to strut
Specifications
- Collection:
- Figure 7899MM
- Fits Pipe Size:
- 50 mm
- Insulation Thickness:
- 1 in
- Material:
- Fiberglass
- Thickness:
- 1 in
- UL Listed:
- No