This product requires certification to purchase.

FNST x FNPT 2-1/2 x 3 in. Adapter

You last purchased this on
 
FNW®

Figure 9301 FNST x FNPT 2-1/2 x 3 in. Adapter

  • Fast #
  • Part #FNW9301LM
  • Item #8833905
  • Manufacturer Part #FNW9301LM
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 9301 FNST x FNPT 2-1/2 x 3 in. Adapter

  • Fast #
  • Part #FNW9301LM
  • Item #8833905
  • Manufacturer Part #FNW9301LM
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to change the pipe size, reverse the sex of the fitting or change the thread type.
  • Fire hose Female by Female threaded connection.
  • Pin lug.
  • Washer seal on FNST end.
  • Thread seal on FNPT end.
  • Requires Certification

Specifications

Collection:
Figure 9301
End Connection 1:
FNST
End Connection 2:
FNPT
End Connections:
FNST x FNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3 in
Fitting Sizes:
2-1/2 in x 3 in
Fitting Type:
Reducing
Length:
2-9/10 in
Material:
Brass
Product Type:
Adapter
Weight:
3.933 lb