FNST x FNPT Adapter
Figure 9301 FNST x FNPT Adapter
Frequently Purchased Together
Product Details
Product Details
- Used to change the pipe size, reverse the sex of the fitting or change the thread type.
- Fire hose Female by Female threaded connection.
- Pin lug.
- Washer seal on FNST end.
- Thread seal on FNPT end.
Specifications
- Collection:
- Figure 9301
- End Connection 1:
- FNST
- End Connection 2:
- FNPT
- End Connections:
- FNST x FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 2-22/25 in
- Material:
- Brass
- Product Type:
- Adapter
- Weight:
- 3.825 lb