FNST x MGHT Adapter
Figure 9303 FNST x MGHT Adapter
Frequently Purchased Together
Product Details
Product Details
- Used to change the pipe size, reverse the sex of the fitting or change the thread type.
- Fire Hose Female x Male garden hose threaded connection.
- Pin lug.
Specifications
- Collection:
- Figure 9303
- End Connection 1:
- FNST
- End Connection 2:
- MGHT
- End Connections:
- FNST x MGHT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Length:
- 1-29/50 in
- Material:
- Brass
- Product Type:
- Adapter
- Weight:
- 0.476 lb