This product requires certification to purchase.

FNST x MNPT Swivel Adapter

You last purchased this on
 
FNW®

Figure 9304 FNST x MNPT Swivel Adapter

  • Fast #
  • Part #FNW9304LK
  • Item #8833911
  • Manufacturer Part #FNW9304LK
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 9304 FNST x MNPT Swivel Adapter

  • Fast #
  • Part #FNW9304LK
  • Item #8833911
  • Manufacturer Part #FNW9304LK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to allow the coupling and hose connection to rotate, which prevents twisting, kinking and excessive bending.
  • Fire Hose Female x Male threaded connection.
  • Pin lug.
  • Washer seal on FNST end.
  • Thread seal on MNPT end.
  • Requires Certification

Specifications

Collection:
Figure 9304
End Connection 1:
FNST
End Connection 2:
MNPT
End Connections:
FNST x MNPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Reducing
Length:
2-47/50 in
Material:
Brass
Product Type:
Swivel Adapter
Weight:
2.619 lb