FNST x MNPT2-1/2 x 3 in. Swivel Adapter
Figure 9304 FNST x MNPT2-1/2 x 3 in. Swivel Adapter
Frequently Purchased Together
Product Details
Product Details
- Used to allow the coupling and hose connection to rotate, which prevents twisting, kinking and excessive bending.
- Fire Hose Female x Male threaded connection.
- Pin lug.
- Washer seal on FNST end.
- Thread seal on MNPT end.
Specifications
- Collection:
- Figure 9304
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Fitting Type:
- Reducing
- Length:
- 3-9/50 in
- Material:
- Brass
- Product Type:
- Swivel Adapter
- Weight:
- 2.855 lb