This product requires certification to purchase.

FNPT x MNST 2-1/2 in. Nipple

You last purchased this on
 
FNW®

Figure 9305 FNPT x MNST 2-1/2 in. Nipple

  • Fast #
  • Part #FNW9305LL
  • Item #8833918
  • Manufacturer Part #FNW9305LL
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 9305 FNPT x MNST 2-1/2 in. Nipple

  • Fast #
  • Part #FNW9305LL
  • Item #8833918
  • Manufacturer Part #FNW9305LL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to connect fire hose to a standpipe or sprinkler system.
  • Fire Hose Female x Male threaded connection.
  • Washer seal on Fire end.
  • Thread seal on Thread end.
  • Requires Certification

Specifications

Collection:
Figure 9305
End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Length:
2-19/50 in
Material:
Brass
Product Type:
Nipple
Weight:
1.534 lb