This product requires certification to purchase.

FNPT x MNST 3 x 2-1/2 in. Nipple

You last purchased this on
 
FNW®

Figure 9305 FNPT x MNST 3 x 2-1/2 in. Nipple

  • Fast #
  • Part #FNW9305ML
  • Item #8833922
  • Manufacturer Part #FNW9305ML
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 9305 FNPT x MNST 3 x 2-1/2 in. Nipple

  • Fast #
  • Part #FNW9305ML
  • Item #8833922
  • Manufacturer Part #FNW9305ML
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to connect fire hose to a standpipe or sprinkler system.
  • Fire Hose Female x Male threaded connection.
  • Washer seal on Fire end.
  • Thread seal on Thread end.
  • Requires Certification

Specifications

Collection:
Figure 9305
End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing
Length:
2-59/100 in
Material:
Brass
Product Type:
Nipple
Weight:
2.363 lb