FNST x MNPT Nipple
Figure 9306 FNST x MNPT Nipple
Frequently Purchased Together
Product Details
Product Details
- Used to change the pipe size, reverse the sex of the fitting or change the thread type.
- Fire Hose Female x Male threaded connection.
Specifications
- Collection:
- Figure 9306
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 2-7/25 in
- Material:
- Brass
- Product Type:
- Nipple
- Weight:
- 1.221 lb