MNPT x MNST 2-1/2 in. Nipple
Figure 9307 MNPT x MNST 2-1/2 in. Nipple
Frequently Purchased Together
Product Details
Product Details
- Used to connect fire hose to a standpipe or sprinkler system.
- Fire Hose Double Male x Male threaded connection.
- Thread seal on Male NPT end and Male NST end.
Specifications
- Collection:
- Figure 9307
- End Connection 1:
- MNPT
- End Connection 2:
- MNST
- End Connections:
- MNPT x MNST
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 2-13/20 in
- Material:
- Brass
- Product Type:
- Nipple
- Weight:
- 1.678 lb