This product requires certification to purchase.

MNPT x MNST 2 x 1-1/2 in. Nipple

You last purchased this on
 
FNW®

Figure 9307 MNPT x MNST 2 x 1-1/2 in. Nipple

  • Fast #
  • Part #FNW9307KJ
  • Item #8833924
  • Manufacturer Part #FNW9307KJ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 9307 MNPT x MNST 2 x 1-1/2 in. Nipple

  • Fast #
  • Part #FNW9307KJ
  • Item #8833924
  • Manufacturer Part #FNW9307KJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to connect fire hose to a standpipe or sprinkler system.
  • Fire Hose Double Male x Male threaded connection.
  • Thread seal on Male NPT end and Male NST end.
  • Requires Certification

Specifications

Collection:
Figure 9307
End Connection 1:
MNPT
End Connection 2:
MNST
End Connections:
MNPT x MNST
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Reducing
Length:
1-47/50 in
Material:
Brass
Product Type:
Nipple
Weight:
1.129 lb