MNPT x MNST 2 x 2-1/2 in. Nipple
Figure 9307 MNPT x MNST 2 x 2-1/2 in. Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Used to connect fire hose to a standpipe or sprinkler system.
- Fire Hose Double Male x Male threaded connection.
- Thread seal on Male NPT end and Male NST end.
Specifications
- Collection:
- Figure 9307
- End Connection 1:
- MNPT
- End Connection 2:
- MNST
- End Connections:
- MNPT x MNST
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2 in x 2-1/2 in
- Fitting Type:
- Reducing
- Length:
- 2-27/100 in
- Material:
- Brass
- Product Type:
- Nipple
- Weight:
- 1.711 lb