FNST x MNPT 2-1/2 x 3/4 in. Adapter
Figure 9309 FNST x MNPT 2-1/2 x 3/4 in. Adapter
Frequently Purchased Together
Product Details
Product Details
- Used to change the pipe size, reverse the sex of the fitting or change the thread type.
- Fire Hose Female x Male threaded connection.
- Pin Lug.
- Washer seal on Female NST end & Female NYC end.
- Thread seal on Male NPT end & Male GHT (Garden Hose Thread).
Specifications
- Collection:
- Figure 9309
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 2-1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Length:
- 1-13/20 in
- Material:
- Brass
- Product Type:
- Adapter
- Weight:
- 0.855 lb