Figure 9S
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 875-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Angle adjustable to 20 positions
- Rotating case
- Dual scale (°F and °C)
- Green kerosene filled
- Glass lens
- IP54 enclosure rating
- 3.5 in stem
- 1-1/4"-18 UNEF brass swivel nut connection
- Adjustable in 20 positions over 180°
- 360° case rotation
Recommended Accessories
Specifications
- ASME:
- ASME B40.200
- Application:
- Air Conditioning, Boiler, Commercial Plumbing, Heating, New Construction, Plumbing, Ventilation Systems, Water Lines
- Collection:
- Figure 9S
- Height:
- 1-3/4 in
- Length:
- 9 in
- Maximum Temperature:
- 330
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 30 to 240 Deg F
- Width:
- 2-7/20 in