12 in. Carbon Steel Flanged RPTFE Gear Operator Butterfly Valve
Figure HPA 12 in. Carbon Steel Flanged RPTFE Gear Operator Butterfly Valve
Product Details
Product Details
- High performance butterfly valve
- Bi-directional bubble-tight shutoff
- Double off-set configuration with conical angled disc
- Dead-end service rated to full 285 psi
- Low maintenance
- Suitable for saturated steam service to 150 psi
- Manufactured in ISO 9001 facility
Specifications
- ANSI:
- ANSI B16.34, ANSI B16.5
- API:
- API 609, API 598
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216
- Collection:
- Figure HPA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- ISO:
- ISO 5211, ISO 9001
- Length:
- 2-1/2 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- RPTFE
- Valve Size:
- 12 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve