6 in. Stainless Steel High Performance Gear Operated Wafer Butterfly Valve
HPA Series 6 in. Stainless Steel High Performance Gear Operated Wafer Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 33-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High performance butterfly valve
- Bi-directional bubble-tight shutoff
- Double off-set configuration with conical angled disc
- Dead-end service rated to full 285 psi
- Low maintenance
- Suitable for saturated steam service to 150 psi
- Manufactured in ISO 9001 facility
Specifications
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A351
- Clean Bagged:
- No
- Collection:
- HPA Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 15-23/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211, ISO 9001
- Length:
- 2-1/4 in
- MSS:
- MSS SP-67
- Maximum Temperature:
- 500
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - High:
- 285, 150
- Pressure - Maximum:
- 435 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 781889318645
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 6 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve