This product requires certification to purchase.

6 in. Stainless Steel Lever Butterfly Valve

You last purchased this on
 
FNW®

Figure HPA 6 in. Stainless Steel Lever Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTLU
  • Item #8025921
  • Manufacturer Part #FNWHPA1LSTLU
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure HPA 6 in. Stainless Steel Lever Butterfly Valve

  • Fast #
  • Part #FNWHPA1LSTLU
  • Item #8025921
  • Manufacturer Part #FNWHPA1LSTLU
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Class 150 and 300 wafer or lug style
  • Carbon steel (WCB) and stainless steel (CF8M) body
  • Available in fire safe configuration (WCB only)
  • Double offset design with conical angled disc
  • Bidirectional bubble-tight shutoff
  • Lug style ASME rated for dead end service in both directions
  • Standard Hyper Seat™ rated to 500°F at 285 psi
  • Suitable for saturated steam service to 150 psi
  • ISO 5211 mounting flange
  • Blowout-proof stem
  • Requires Certification

Specifications

API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5, ASME Class 150
ASTM:
ASTM A193 Grade B8, ASTM A194 Grade 8M, ASTM A240, ASTM A313, ASTM A351 CF8M, ASTM A479, ASTM A564
Collection:
Figure HPA
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
ISO:
ISO 15848-1, ISO 3506, ISO 5210, ISO 5211, ISO 9001
Length:
8-1/2 in
MSS:
MSS SP-67
Material:
Stainless Steel, Plastic
Material Type:
MRTFE
Pressure Class:
150#
Recommended Valve Application:
Water
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
MRTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve