8 in. Carbon Steel Flanged Wafer Lever Handle Butterfly Valve
Figure HPA 8 in. Carbon Steel Flanged Wafer Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- Victaulic Series 706 Butterfly Valve
- The Series 706 grooved end butterfly valve offers an easily installed alternative to cumbersome, multi-bolt wafer or lug-type flanged valves
- The resilient EPDM seat is rated for water services up to +230°F/+110°C
- The single piece body is cast of durable ductile iron (ASTM A-536, grade 65-45-12), as is the narrow profile disc
- Series 706 butterfly valves 14 – 24”/350 – 600mm are available with a standard hand wheel gear operator
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598, API 609
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A216 Grade WCB, ASTM A351 Grade CF8M, ASTM A479 Type 316, ASTM A564
- Clean Bagged:
- No
- Collection:
- Figure HPA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 15848-1, ISO 3506, ISO 5211, ISO 9001
- Length:
- 2-13/25 in
- MSS:
- MSS SP-67
- Material:
- Carbon Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MRTFE
- Valve Size:
- 8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve