This product requires certification to purchase.

3 in. Stainless Steel Flanged Wafer RPTFE Lever Handle Butterfly Valve

You last purchased this on
 
FNW®

Figure HPA 3 in. Stainless Steel Flanged Wafer RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #FNWHPA1WSTLM
  • Item #7239453
  • Manufacturer Part #FNWHPA1WSTLM
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure HPA 3 in. Stainless Steel Flanged Wafer RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #FNWHPA1WSTLM
  • Item #7239453
  • Manufacturer Part #FNWHPA1WSTLM
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 44
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • High performance butterfly valve
  • Bi-directional bubble-tight shutoff
  • Double off-set configuration with conical angled disc
  • Dead-end service rated to full 285 psi
  • Low maintenance
  • Suitable for saturated steam service to 150 psi
  • Manufactured in ISO 9001 facility
  • Requires Certification

Recommended Accessories


Specifications

API:
API 598, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A351
Clean Bagged:
No
Collection:
Figure HPA
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 5211, ISO 9001
Length:
1-22/25 in
MSS:
MSS SP-67
Material:
Stainless Steel
Maximum Temperature:
500
Minimum Temperature:
-20
NSF Certified:
No
Pressure - Maximum:
435 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve