5 in. Double Side Flange Lugged Butterfly Valve Bolt Pack
Figure LBB 5 in. Double Side Flange Lugged Butterfly Valve Bolt Pack
Frequently Purchased Together
Product Details
Product Details
- 150# Flanges Only
- Bolt Quantities for Two Flanges
- Carbon steel material
- Zinc plated
- Sizes 2" to 12"
- Material: ASTM A307 Grade A
- Dimensions: ASME B18.2.1
- Tensile: 60 KSI Minimum
- Elongation: 18% Minimum
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure LBB
- Diameter:
- 3/4 in
- Grade:
- A
- Length:
- 2 in
- Material:
- Carbon Steel
- Pressure Class:
- 150#
- Product Type:
- Bolt Pack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Screw Head:
- Lug
- Size:
- 5 in
- Strength Rating:
- 60
- Thread Length:
- 2