This product requires certification to purchase.

4 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

FNW®

Figure LBB 4 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

  • Fast #
  • Part #FNWLBBZ1P
  • Item #1718115
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure LBB 4 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

  • Fast #
  • Part #FNWLBBZ1P
  • Item #1718115
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 334
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 150# Flanges Only
  • Bolt Quantities for Two Flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2" to 12"
  • Material: ASTM A307 Grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure LBB
Diameter:
5/8 in
Grade:
A
Length:
1-3/4 in
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
Lug
Size:
4 in
Strength Rating:
60
Thread Length:
1.75