Figure LFG
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75 Pallet: 4650-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dual scale (psi/kpa)
- +/- 1.5% of full scale accuracy
- Phosphor bronze C-Shaped bourdon tube
- Black anodized aluminum pointer
- Black and red markings
- Tin/copper alloy welding
- Polycarbonate lens
- Buna N socket gasket and fill plug
- Silicone gasket at lens
- IP65 enclosure rating
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Application:
- Compressors, Pumps
- CE Approved:
- No
- Collection:
- Figure LFG
- Color Finish Name:
- White
- Depth:
- 1-7/25 in
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Aluminum, Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
- Material Type:
- 304, Buna-N, Polycarbonate
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 150 Deg F
- UL Listed:
- No