3/4 in. Non-Asbestos and Carbon Steel Ring Type Joint Kit
Figure NBG (NA & Z) 3/4 in. Non-Asbestos and Carbon Steel Ring Type Joint Kit
Package Quantity Info:
EA: 1 IP: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 150# & 300# Gaskets conform to ASME B16.21
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
- Full Face & Ring Style
- 1/16" & 1/8" Thickness
- Non-Asbestos Gasket (Aramid & Other Synthetic Fibers Bonded with Nitrile Rubber)
- Carbon Steel, Steel Hardware
- Hardware Finish: Zinc Plated
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A307A Grade A, ASTM F-104, ASTM A-563
- Coating:
- Zinc Plated
- Collection:
- Figure NBG (NA & Z)
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- Kit
- Flange Type:
- Ring Type Joint
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0625 in