4 in. Red Rubber Gasket with Carbon Steel Hardware, Full Face 1/16 in. Flange Kit
Figure NBG 4 in. Red Rubber Gasket with Carbon Steel Hardware, Full Face 1/16 in. Flange Kit
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Non-asbestos gaskets (green):
- Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
- Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
- Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
- Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
- Red Rubber gaskets (red to reddish orange, smooth):
- Manufactured From Styrene-Butadiene (SBR)
- Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
- Durometer Hardness: Shore A ±5: 75
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM A-307, ASTM A-563, ASTM A307A Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- Figure NBG
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Full Face
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -20 to 170 Deg F
- Thickness:
- 0.0625 in